Banded V-Belt, A83/08, A, SBR, 85 in, 1/2 in Top Width
- Mfr # A83/08
- Zoro # G306422015
product price:Â
$
70.75
/ea
Key Features
V-Belt Type
Banded Belt
V-Belt Section
A
Industry Number
A83/08
Number of Ribs
8
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A83/08
- Zoro #
- G306422015
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 1/2 in
- Thickness
- 5/16 in
- Outside Length
- 85 in
- Inside Length
- Inside Length-83 in
- Height
- 5/16 in
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- A
- Industry Number
- A83/08
- Number of Ribs
- 8
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Banded Belt
- Yes
- Weight
- 6.4
- Storage Temp.
- 40F-100F
- For Use With
- Lawn and Garden
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1/2 in
Material-Kevlar (Aramid)
Outside Length-85 in
Height-5/16 in
Number of Ribs-8
6.4
Oil and Heat resistant
Top Width-1/2 in
Material-Kevlar (Aramid)
Outside Length-85 in
Height-5/16 in
Number of Ribs-8
6.4
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.