Shop BESTORQ
See all product information
Create Account
Banded V-Belt, B120/03, B, SBR, 123 in, 21/32 in Top Width
Mfr # B120/03
Zoro # G406425008
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
V-Belt Section
B
Industry Number
B120/03
Number of Ribs
3
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B120/03
- Zoro #
- G406425008
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 21/32 in
- Thickness
- 7/16 in
- Outside Length
- 123 in
- Height
- 7/16 in
- Inside Length
- Inside Length-120 in
Details
- Item
- Banded V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- B
- Industry Number
- B120/03
- Number of Ribs
- 3
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Storage Temp.
- 40F-100F
- Banded Belt
- Yes
- For Use With
- Heavy Duty General Application
- Weight
- 5.27
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-120 in
Outside Length-123 in
Height-7/16 in
Number of Ribs-3
5.27
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Inside Length-120 in
Outside Length-123 in
Height-7/16 in
Number of Ribs-3
5.27
Oil and Heat resistant