Shop BESTORQ

Banded V-Belt, B144/06, B, SBR, 147 in, 21/32 in Top Width

  • Mfr # B144/06
  • Zoro # G906420619

product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
V-Belt Section
B
Industry Number
B144/06
Number of Ribs
6
Top Width
21/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B144/06
Zoro #
G906420619
UPC #
-
Country of Origin
China

Dimensions

Top Width
21/32 in
Outside Length
147 in
Inside Length
Inside Length-144 in
Height
7/16 in
Thickness
7/16 in

Details

Item
Banded V-Belt
V-Belt Type
Banded Belt
V-Belt Section
B
Industry Number
B144/06
Number of Ribs
6
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Banded Belt
Yes
Weight
12.66
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
For Use With
Heavy Duty General Application

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-144 in
Outside Length-147 in
Height-7/16 in
Number of Ribs-6
12.66
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.