Shop BESTORQ

Banded V-Belt, C270/09, C, SBR, 274 in, 7/8 in Top Width

  • Mfr # C270/09

  • Zoro # G406420614


product price: 
$
1,645.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
V-Belt Section
C
Industry Number
C270/09
Number of Ribs
9
Top Width
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C270/09
Zoro #
G406420614
UPC #
-
Country of Origin
China

Dimensions

Top Width
7/8 in
Thickness
17/32 in
Outside Length
274 in
Inside Length
270 in
Height
17/32 in

Details

Item
Banded V-Belt
V-Belt Type
Banded Belt
V-Belt Section
C
Industry Number
C270/09
Number of Ribs
9
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Weight
56.38
Banded Belt
Yes
Features
Oil, Heat and crack resistant, 5 years of shelf life
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Inside Length-270 in
Outside Length-274 in
Height-17/32 in
Number of Ribs-9
56.38
Oil and Heat resistant

Ratings & reviews