Shop BESTORQ

Banded V-Belt, D205/05, D, SBR, 210 in, 1-1/4 in Top Width

  • Mfr # D205/05
  • Zoro # G006414143

product price: 
$
983.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
V-Belt Section
D
Industry Number
D205/05
Number of Ribs
5
Top Width
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D205/05
Zoro #
G006414143
UPC #
-
Country of Origin
China

Dimensions

Top Width
1 1/4 in
Thickness
3/4 in
Outside Length
210 in
Inside Length
Inside Length-205 in
Height
3/4 in

Details

Item
Banded V-Belt
V-Belt Type
Banded Belt
V-Belt Section
D
Industry Number
D205/05
Number of Ribs
5
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Banded Belt
Yes
Weight
49.97
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 1/4 in
Material-Rubber
Outside Length-210 in
Height-3/4 in
Number of Ribs-5
49.97
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.