Shop BESTORQ
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Banded V-Belt, D300/12, D, SBR, 305 in, 1-1/4 in Top Width
Mfr # D300/12
Zoro # G406422489
product price:Â
$
4,060.99
/ea
Key Features
V-Belt Type
Banded Belt
V-Belt Section
D
Industry Number
D300/12
Number of Ribs
12
Top Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D300/12
- Zoro #
- G406422489
- UPC #
- -
- Country of Origin
- China
- Item
- Banded V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- D
- Industry Number
- D300/12
- Number of Ribs
- 12
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Weight
- 175.5
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Storage Temp.
- 40F-100F
- For Use With
- Heavy Duty General Application
- Banded Belt
- Yes
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 1/4 in
Material-Rubber
Inside Length-300 in
Outside Length-305 in
Height-3/4 in
Number of Ribs-12
175.5
Oil and Heat resistant
Top Width-1 1/4 in
Material-Rubber
Inside Length-300 in
Outside Length-305 in
Height-3/4 in
Number of Ribs-12
175.5
Oil and Heat resistant