Shop BESTORQ
See all product information
Create Account
Banded V-Belt, D540/04, D, SBR, 545 in, 1-1/4 in Top Width
Mfr # D540/04
Zoro # G306415253
product price:Â
$
2,712.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
V-Belt Section
D
Industry Number
D540/04
Number of Ribs
4
Top Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D540/04
- Zoro #
- G306415253
- UPC #
- -
- Country of Origin
- China
- Item
- Banded V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- D
- Industry Number
- D540/04
- Number of Ribs
- 4
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Storage Temp.
- 40F-100F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- Yes
- For Use With
- Heavy Duty General Application
- Weight
- 105.3
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 1/4 in
Material-Rubber
Outside Length-545 in
Height-3/4 in
Number of Ribs-4
105.3
Oil and Heat resistant
Top Width-1 1/4 in
Material-Rubber
Outside Length-545 in
Height-3/4 in
Number of Ribs-4
105.3
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.