Banded Wedged V-Belt, 12/8V4250, 8V, SBR, 425 in, 12 in Top Width
- Mfr # 12/8V4250
- Zoro # G503648843
product price:Â
$
3,902.99
/ea
Key Features
V-Belt Type
Banded Belt
V-Belt Section
8V
Number of Ribs
12
Top Width
12 in
Thickness
0.875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12/8V4250
- Zoro #
- G503648843
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 12 in
- Thickness
- 0.875 in
- Outside Length
- 425 in
- Height
- 0.875 in
Details
- Item
- Banded Wedged V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- 8V
- Industry Number
- 12/8V4250
- Number of Ribs
- 12
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- Weight
- 184.1 lbs.
- Application
- Heavy Duty General Application
- For Use With
- Heavy Duty General Application
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- Yes
- Storage Temp.
- 40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 12 inches Material: Rubber Number of Ribs: 12 Outside Circumference: 425inches Depth: 285.96 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.