Shop BESTORQ
See all product information
Create Account
Banded Wedged V-Belt, 12/8VK3750, 8VK, SBR, 375 in, 12 in Top Width
- Mfr # 12/8VK3750
- Zoro # G503646597
product price:Â
$
7,178.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Number of Ribs
12
Top Width
12 in
Outside Length
375 in
Material
SBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12/8VK3750
- Zoro #
- G503646597
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Top Width
- 12 in
- Outside Length
- 375 in
- Height
- 1 in
- Thickness
- 1 in
Details
- V-Belt Type
- Banded Belt
- Number of Ribs
- 12
- Material
- SBR
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Application
- Lawn and Garden
- Weight
- 125.9 lbs.
- For Use With
- Lawn and Garden
- Banded Belt
- Yes
- Storage Temp.
- 40F-100F
- Industry Number
- 12/8VK3750
- Item
- Banded Wedged V-Belt
- Reinforcing Cord Material
- Kevlar
- V-Belt Section
- 8VK
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 12 inches Material: Kevlar Number of Ribs: 12 Outside Circumference: 375inches Depth: 0.96 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.