Shop BESTORQ

Banded Wedged V-Belt, 2/3V1060, 3V, SBR, 108 in, 3/8 in Top Width

  • Mfr # 2/3V1060
  • Zoro # G603807065

product price: 
$
44.89
/ea

Key Features

V-Belt Type
Banded Belt
V-Belt Section
3V
Industry Number
2/3V1060
Number of Ribs
2
Top Width
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2/3V1060
Zoro #
G603807065
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/8 in
Thickness
21/64 in
Outside Length
108 in
Height
21/64 in
Inside Length
106 in

Details

Item
Banded Wedged V-Belt
V-Belt Type
Banded Belt
V-Belt Section
3V
Industry Number
2/3V1060
Number of Ribs
2
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Brand
DODGE
Replaces OEM Part
2X3V1060
Storage Temp.
40F-100F
Weight
1.19 lbs.
Banded Belt
Yes
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-3/8 in Material-Rubber Outside Length-108 in Height-21/64 in Weight: 1.19 lbs. Number of Ribs-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.