Shop BESTORQ
See all product information
Create Account
Banded Wedged V-Belt, 2/3VK670, 3VK, SBR, 67 in, 3/4 in Top Width
- Mfr # 2/3VK670
- Zoro # G503646726
product price:Â
$
49.25
/ea
Key Features
V-Belt Type
Banded Belt
V-Belt Section
3VK
Number of Ribs
2
Top Width
3/4 in
Thickness
0.328 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/3VK670
- Zoro #
- G503646726
- UPC #
- -
- Country of Origin
- Singapore
Dimensions
- Top Width
- 3/4 in
- Thickness
- 0.328 in
- Outside Length
- 67 in
- Height
- 0.328 in
Details
- Item
- Banded Wedged V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- 3VK
- Industry Number
- 2/3VK670
- Number of Ribs
- 2
- Material
- SBR
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- For Use With
- Lawn and Garden
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
- Weight
- 0.8 lbs.
- Application
- Lawn and Garden
- Storage Temp.
- 40F-100F
- Banded Belt
- Yes
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.76 inches Material: Kevlar Number of Ribs: 2 Outside Circumference: 67inches Depth: 0.33 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.