Banded Wedged V-Belt, 2/5V2000, 5V, SBR, 203-1/2 in, 5/8 in Top Width
- Mfr # 2/5V2000
- Zoro # G503809466
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
V-Belt Section
5V
Industry Number
2/5V2000
Number of Ribs
2
Top Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2/5V2000
- Zoro #
- G503809466
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 5/8 in
- Thickness
- 35/64 in
- Outside Length
- 203-1/2 in
- Inside Length
- 200 in
- Height
- 35/64 in
Details
- Item
- Banded Wedged V-Belt
- V-Belt Type
- Banded Belt
- V-Belt Section
- 5V
- Industry Number
- 2/5V2000
- Number of Ribs
- 2
- Material
- SBR
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -30 Degrees to 180 Degrees F
- Standards
- RMA
- For Use With
- Heavy Duty General Application
- Replaces OEM Part
- 15N5380J2
- Replaces OEM Brand
- METRIC STANDARD
- Weight
- 5.48 lbs.
- Storage Temp.
- 40F-100F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Banded Belt
- Yes
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Banded Belt Top Width-5/8 in Material-Rubber Outside Length-203.5 in Height-35/64 in Weight: 5.48 lbs. Number of Ribs-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.