Shop BESTORQ

Banded Wedged V-Belt, 4/8VK4750, 8VK, SBR, 475 in, 4 in Top Width

  • Mfr # 4/8VK4750
  • Zoro # G503647235

product price: 
$
2,873.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
V-Belt Section
8VK
Number of Ribs
4
Top Width
4 in
Thickness
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4/8VK4750
Zoro #
G503647235
UPC #
-
Country of Origin
Singapore

Dimensions

Top Width
4 in
Thickness
1 in
Outside Length
475 in
Height
1 in

Details

Item
Banded Wedged V-Belt
V-Belt Type
Banded Belt
V-Belt Section
8VK
Industry Number
4/8VK4750
Number of Ribs
4
Material
SBR
Reinforcing Cord Material
Aramid (Kevlar)
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
For Use With
Lawn and Garden
Weight
70.9 lbs.
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Application
Lawn and Garden
Storage Temp.
40F-100F
Banded Belt
Yes

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4 inches Material: Kevlar Number of Ribs: 4 Outside Circumference: 475inches Depth: 0.96 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.