Shop BESTORQ

Banded Belt Model 10/5VK750 - 75 in Outside Length - 6.25 in Top Width

  • Mfr # 10/5VK750

  • Zoro # G203646828


product price:  $609.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded Belt
Number of Ribs
10
Top Width
6.25 in
Outside Length
75 in
Material
Synthetic Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10/5VK750
Zoro #
G203646828
UPC #
-
Country of Origin
Singapore

Dimensions

Top Width
6.25 in
Outside Length
75 in
Height
0.546 in
Thickness
0.546 in

Details

V-Belt Type
Banded Belt
Number of Ribs
10
Material
Synthetic Rubber
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Application
Lawn and Garden
For Use With
Lawn and Garden
Weight
9.4 lbs.
Banded Belt
Yes
Storage Temp.
40F-100F
V-Belt Section
5VK
Item
Wedge Banded Belt
Industry Number
10/5VK750
Reinforcing Cord Material
Kevlar (Aramid)

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6.2 inches Material: Kevlar Number of Ribs: 10 Outside Circumference: 75inches Depth: 0.53 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.