
Bestorq Banded Belt Model 11/3VK1320 - 132 in Outside Length - 4.125 in Top Width
Mfr # 11/3VK1320
Zoro # G503646467
product price:Â $489.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Outside Length
132 in
Number of Ribs
11
Top Width
4.125 in
Material
Kevlar (Aramid) and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11/3VK1320
Zoro #
G503646467
UPC #
-
Country of Origin
Singapore
Dimensions
Outside Length
132 in
Top Width
4.125 in
Height
0.328 in
Details
V-Belt Type
Banded Belt
Number of Ribs
11
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Application
Lawn and Garden
Temp. Range
-60 F to 176 F
Standards
RMA
Weight
6.7 lbs.
Storage Temp.
40F-100F
Banded Belt
Yes
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.18 inches Material: Kevlar Number of Ribs: 11 Outside Circumference: 132inches Depth: 0.33 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.