
Bestorq Banded Belt Model 16/5VK750 - 75 in Outside Length - 10 in Top Width
Mfr # 16/5VK750
Zoro # G703646571
product price:Â $976.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Banded Belt
Outside Length
75 in
Number of Ribs
16
Top Width
10 in
Material
Kevlar (Aramid) and Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16/5VK750
Zoro #
G703646571
UPC #
-
Country of Origin
Singapore
Dimensions
Outside Length
75 in
Top Width
10 in
Height
0.546 in
Details
V-Belt Type
Banded Belt
Number of Ribs
16
Material
Kevlar (Aramid) and Rubber
For Use With
Lawn and Garden
Standards
RMA
Application
Lawn and Garden
Temp. Range
-60 F to 176 F
Features
Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Weight
16.7 lbs.
Banded Belt
Yes
Storage Temp.
40F-100F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 9.92 inches Material: Kevlar Number of Ribs: 16 Outside Circumference: 75inches Depth: 0.53 inches Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.