Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BB80 83 in Outside Length, 21/32 in Top Width, 1 Ribs

  • Mfr # BB80

  • Zoro # G106407809


product price: $52.75
/ea

Key Features

V-Belt Type
Double Side V Belt
Industry Number
BB80
Outside Length
83 in
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB80
Zoro #
G106407809
UPC #
-
Country of Origin
China

Dimensions

Outside Length
83 in
Top Width
21/32 in
Height
17/32in
Inside Length
80 in

Details

V-Belt Type
Double Side V Belt
Industry Number
BB80
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Weight
1.08
Standards
RMA
Temp. Range
-30 F to 160 F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-80 in
Outside Length-83 in
Height-17/32in
Number of Ribs-1
1.08
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.