Shop BESTORQ
See all product information
Create Account
BX175 178 in Outside Length, 21/32 in Top Width, 1 Ribs
Mfr # BX175
Zoro # G406425466
product price:Â $57.29
/eaKey Features
V-Belt Type
Cogged Belt
Industry Number
BX175
Number of Ribs
1
Top Width
21/32 in
Outside Length
178 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BX175
Zoro #
G406425466
UPC #
-
Country of Origin
China
Dimensions
Top Width
21/32 in
Outside Length
178 in
Inside Length
Inside Length-175 in
Height
13/32 in
Thickness
13/32 in
Details
V-Belt Type
Cogged Belt
Industry Number
BX175
Number of Ribs
1
Material
EPDM
Temp. Range
-70 Degrees to 260 Degrees F
Standards
RMA
Weight
1.802
For Use With
Heavy Duty General Application
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Item
Classical Cogged Belt
Reinforcing Cord Material
Polyester
V-Belt Section
BX
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-175 in
Outside Length-178 in
Height-13/32 in
Number of Ribs-1
1.802
Oil and Heat resistant
Top Width-21/32 in
Material-Rubber
Inside Length-175 in
Outside Length-178 in
Height-13/32 in
Number of Ribs-1
1.802
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.