Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BX198 201 in Outside Length, 21/32 in Top Width, 1 Ribs

  • Mfr # BX198

  • Zoro # G806425844


product price: $64.29
/ea

Key Features

V-Belt Type
Cogged Belt
Industry Number
BX198
Outside Length
201 in
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX198
Zoro #
G806425844
UPC #
-
Country of Origin
China

Dimensions

Outside Length
201 in
Top Width
21/32 in
Height
13/32 in
Inside Length
Inside Length-198 in

Details

V-Belt Type
Cogged Belt
Industry Number
BX198
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Weight
2.039
Standards
RMA
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-21/32 in
Material-Rubber
Inside Length-198 in
Outside Length-201 in
Height-13/32 in
Number of Ribs-1
2.039
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.