This item is Discontinued.

Bestorq Aftermarket Replacement Belt for C10511 COLT MANUFACTURING Replacement Cogged Wedge V-Belt 3VX500

This item is Discontinued.

Bestorq

Aftermarket Replacement Belt for C10511 COLT MANUFACTURING Replacement Cogged Wedge V-Belt (Discontinued)

Mfr # 3VX500
Zoro # G803803324
Country of Origin China
Category V-Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3VX500
Zoro #
G803803324
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/8 in
Outside Length
50 in
Height
21/64 in
Inside Length
48 in

Details

V-Belt Type
Cogged Belt
Number of Ribs
1
Material
Fiberglass and Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
For Use With
Heavy Duty General Application
Replaces OEM Part
128085235
Replaces OEM Brand
COLTEC INDUSTRIES
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Weight
0.2 lbs.

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Cogged Belt Top Width-3/8 in Material-Rubber Outside Length-50 in Height-21/64 in Weight: 0.2 lbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.