Shop BESTORQ
See all product information
Create Account
Cogged V-Belt, B64K, BK, SBR, 67 in, 21/32 in Top Width
Mfr # B64K
Zoro # G803804390
product price:Â
$
26.15
/ea
Key Features
V-Belt Type
V Belt
V-Belt Section
BK
Number of Ribs
1
Top Width
21/32 in
Outside Length
67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B64K
- Zoro #
- G803804390
- UPC #
- -
- Country of Origin
- China
- Item
- Cogged V-Belt
- V-Belt Type
- V Belt
- V-Belt Section
- BK
- Industry Number
- B64K
- Number of Ribs
- 1
- Material
- SBR
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- For Use With
- Lawn and Garden
- Replaces OEM Part
- 7540145A
- Replaces OEM Brand
- Mtd Products, Inc.
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Weight
- 0.69 lbs.
- Features
- Heat and oil sesistance, Resistant to severe shock loads, Works on quarter turn and mule drives, 7 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-V Belt Top Width-21/32 in Material-Kevlar (Aramid) Outside Length-67 in Height-7/16 in Weight: 0.69 lbs.