Shop BESTORQ
See all product information
Create Account
Cogged V-Belt, BX187.5, BX, EPDM, 191/2 in, 0.66 in Top Width
Mfr # BX187.5
Zoro # G503653236
product price:Â
$
40.85
/ea
Key Features
V-Belt Type
Cogged Belt
V-Belt Section
BX
Number of Ribs
1
Top Width
0.66 in
Thickness
0.406 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX187.5
- Zoro #
- G503653236
- UPC #
- -
- Country of Origin
- China
- Item
- Cogged V-Belt
- V-Belt Type
- Cogged Belt
- V-Belt Section
- BX
- Industry Number
- BX187.5
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -70 Degrees to 260 Degrees F
- Standards
- RMA
- Application
- Heavy Duty General Application
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Weight
- 1.9 lbs.
- For Use With
- Heavy Duty General Application
- Storage Temp.
- 40F-100F
- Banded Belt
- No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.66 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 190.5inches Depth: 0.43 inches Oil and Heat resistant