Shop BESTORQ

Cogged V-Belt, D173, D, SBR, 178 in, 1-1/4 in Top Width

  • Mfr # D173
  • Zoro # G706418199

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
V Belt
V-Belt Section
D
Number of Ribs
1
Top Width
1-1/4 in
Thickness
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D173
Zoro #
G706418199
UPC #
-
Country of Origin
China

Dimensions

Top Width
1-1/4 in
Thickness
3/4 in
Outside Length
178 in
Height
3/4 in
Inside Length
173 in

Details

Item
Cogged V-Belt
V-Belt Type
V Belt
V-Belt Section
D
Industry Number
D173
Number of Ribs
1
Material
SBR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 180 Degrees F
Standards
RMA
Banded Belt
No
For Use With
Heavy Duty General Application
Storage Temp.
40F-100F
Weight
5.7
Features
Oil, Heat and crack resistant, 5 years of shelf life

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 1/4 in
Material-Rubber
Inside Length-173 in
Outside Length-178 in
Height-3/4 in
Number of Ribs-1
5.7
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.