Shop BESTORQ

Cogged V-Belt, FHP, 3LX250, 3LX, EPDM, 25 in, 0.38 in Top Width

  • Mfr # 3LX250
  • Zoro # G003649968

product price: 
$
10.99
/ea

Key Features

V-Belt Type
Cogged Belt
Belt Series
FHP
V-Belt Section
3LX
Number of Ribs
1
Top Width
0.38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3LX250
Zoro #
G003649968
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.38 in
Thickness
0.23 in
Outside Length
25 in
Height
0.23 in

Details

Item
Cogged V-Belt
V-Belt Type
Cogged Belt
Belt Series
FHP
V-Belt Section
3LX
Industry Number
3LX250
Number of Ribs
1
Material
EPDM
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 160 Degrees F
Standards
RMA
For Use With
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.1 lbs.
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.375 inches Material: Rubber Number of Ribs: 1 Outside Circumference: 25inches Depth: 0.24 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.