Zoro Homepage

D97 102 in Outside Length, 1 Top Width, 1 Ribs

  • Mfr # D97

  • Zoro # G306410722


product price: $42.99
/ea

Key Features

V-Belt Type
V Belt
Industry Number
D97
Outside Length
102 in
Number of Ribs
1
Top Width
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D97
Zoro #
G306410722
UPC #
-
Country of Origin
China

Dimensions

Outside Length
102 in
Top Width
1
Height
3/4 in
Inside Length
Inside Length-97 in

Details

V-Belt Type
V Belt
Industry Number
D97
Number of Ribs
1
Material
Rubber
For Use With
Heavy Duty General Application
Weight
3.201
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Standards
RMA

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/4 in
Material-Rubber
Outside Length-102 in
Height-3/4 in
Number of Ribs-1
3.201
Oil and Heat resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.