Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D1000-8M-12 - 39.37 in Outside Length - 0.47 in Top Width
Mfr # D1000-8M-12
Zoro # G003617950
product price:Â $33.79
/eaKey Features
Top Width
12 mm
Application
Heavy Duty General Application
Height
0.325 in
Standards
RMA
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1000-8M-12
Zoro #
G003617950
UPC #
-
Country of Origin
China
Dimensions
Top Width
12 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
1000 mm
Details
Application
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
0.3 lbs.
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
125
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Tooth Location
Two Sides
Industry Number
D1000-8M-12
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.47 inches Material: Rubber Number of Ribs: 1 Pitch Length: 39.37inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.