Shop BESTORQ

Double Side Timing Belt Model D1140H031 - 114 in Outside Length - 0.31 in Top Width

  • Mfr # D1140H031

  • Zoro # G203643131


product price:  $42.75
/ea

Key Features

Top Width
0.31 in
Temp. Range
-30 F to 160 F
Standards
RMA
Height
0.23 in
Application
Heavy Duty General Application
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1140H031
Zoro #
G203643131
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.31 in
Height
0.23 in
Inside Length
114 in
Pitch Length
114 in
Belt Trade Size
H

Details

Temp. Range
-30 F to 160 F
Standards
RMA
Application
Heavy Duty General Application
Gearbelt Type
Timing Belt
Number of Ribs
1
Weight
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Color
BLACK
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
228
Industry Number
D1140H031
Tooth Location
Two Sides
Belt Coating
Nylon
Pitch
0.5 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 114 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.