Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D1200-8M-30 - 47.24 in Outside Length - 1.18 in Top Width
Mfr # D1200-8M-30
Zoro # G203618443
product price:Â $82.19
/eaKey Features
Top Width
30 mm
Gearbelt Type
Double Side Timing Belt
Weight
1 lbs.
Standards
RMA
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1200-8M-30
Zoro #
G203618443
UPC #
-
Country of Origin
China
Dimensions
Top Width
30 mm
Height
0.325 in
Pitch Length
1200 mm
Belt Trade Size
D8M
Details
Gearbelt Type
Double Side Timing Belt
Weight
1 lbs.
Standards
RMA
Number of Ribs
1
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D1200-8M-30
Number of Teeth
150
Tooth Location
Two Sides
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.18 inches Material: Rubber Number of Ribs: 1 Pitch Length: 47.24inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.