Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D1420-5M-09 - 55.91 in Outside Length - 0.35 in Top Width
Mfr # D1420-5M-09
Zoro # G403617994
product price:Â $35.65
/eaKey Features
Top Width
9 mm
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.3 lbs.
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1420-5M-09
Zoro #
G403617994
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.2 in
Pitch Length
1420 mm
Belt Trade Size
D5M
Details
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Weight
0.3 lbs.
Standards
RMA
Application
Heavy Duty General Application
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
284
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Industry Number
D1420-5M-09
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.35 inches Material: Rubber Number of Ribs: 1 Pitch Length: 55.91inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.