Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D1512-8M-125 - 59.53 in Outside Length - 4.92 in Top Width
Mfr # D1512-8M-125
Zoro # G203618214
product price:Â $385.99
/ea
Free Shipping & Returns
Key Features
Top Width
125 mm
Number of Ribs
1
Height
0.325 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1512-8M-125
Zoro #
G203618214
UPC #
-
Country of Origin
China
Dimensions
Top Width
125 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
1512 mm
Details
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Weight
3 lbs.
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Industry Number
D1512-8M-125
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Number of Teeth
189
Belt Coating
Nylon
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.92 inches Material: Rubber Number of Ribs: 1 Pitch Length: 59.53inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.