Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D1600-8M-15 - 62.99 in Outside Length - 0.59 in Top Width
Mfr # D1600-8M-15
Zoro # G803618157
product price:Â $55.49
/eaKey Features
Top Width
15 mm
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Application
Heavy Duty General Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1600-8M-15
Zoro #
G803618157
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.325 in
Pitch Length
1600 mm
Belt Trade Size
D8M
Details
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Application
Heavy Duty General Application
Weight
0.4 lbs.
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
Two Sides
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Number of Teeth
200
Industry Number
D1600-8M-15
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.59 inches Material: Rubber Number of Ribs: 1 Pitch Length: 62.99inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.