Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D240L550 - 24 in Outside Length - 5.5 in Top Width
Mfr # D240L550
Zoro # G003641702
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Top Width
5.50 in
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D240L550
- Zoro #
- G003641702
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 5.50 in
- Height
- 0.18 in
- Pitch Length
- 24 in
- Belt Trade Size
- L
Details
- Number of Ribs
- 1
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Temp. Range
- -30 F to 160 F
- Application
- Heavy Duty General Application
- Standards
- RMA
- Weight
- 6.6 lbs.
- Gearbelt Type
- Double Side Timing Belt
- Storage Temp.
- 40F-100F
- Banded Belt
- No
- Belt Coating
- Nylon
- Belt Material
- Chloroprene Polymer, Neoprene
- Item
- Timing Belt
- Maximum Operating Temperature
- 160 Degrees F
- Tooth Shape
- Trapezoidal
- Number of Teeth
- 64
- Pitch
- 3/8 in
- Reinforcing Cord Material
- Fiberglass
- Tooth Location
- Two Sided
- Industry Number
- D240L550
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 5.5 inches Material: Rubber Number of Ribs: 1 Pitch Length: 24 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.