Shop BESTORQ

Double Side Timing Belt Model D263L031 - 26.3 in Outside Length - 0.31 in Top Width

  • Mfr # D263L031

  • Zoro # G503643268


product price:  $17.59
/ea

Key Features

Belt Trade Size
L
Industry Number
D263L031
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D263L031
Zoro #
G503643268
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
L
Top Width
0.31 in
Pitch Length
26.30 in
Height
0.18 in
Inside Length
26.3 in

Details

Item
Timing Belt
Industry Number
D263L031
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.375 in
Number of Teeth
70
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Gearbelt Type
Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.17
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Color
BLACK
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 26.3 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.