Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D270L380 - 27 in Outside Length - 3.8 in Top Width
Mfr # D270L380
Zoro # G803644101
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Top Width
3.8 in
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Height
0.18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D270L380
Zoro #
G803644101
UPC #
-
Country of Origin
China
Dimensions
Top Width
3.8 in
Height
0.18 in
Pitch Length
27 in
Belt Trade Size
L
Details
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Number of Ribs
1
Weight
5.1 lbs.
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
Two Sides
Pitch
3/8 in
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Number of Teeth
72
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Industry Number
D270L380
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.8 inches Material: Rubber Number of Ribs: 1 Pitch Length: 27 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.