Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D2800-8M-09 - 110.24 in Outside Length - 0.35 in Top Width
Mfr # D2800-8M-09
Zoro # G803618997
product price:Â $57.29
/eaKey Features
Top Width
9 mm
Number of Ribs
1
Weight
0.6 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D2800-8M-09
Zoro #
G803618997
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
2800 mm
Details
Number of Ribs
1
Weight
0.6 lbs.
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D2800-8M-09
Belt Coating
Nylon
Item
Timing Belt
Number of Teeth
350
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.35 inches Material: Rubber Number of Ribs: 1 Pitch Length: 110.24inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.