Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D3048-8M-09 - 120 in Outside Length - 0.35 in Top Width
Mfr # D3048-8M-09
Zoro # G903617814
product price:Â $61.99
/eaKey Features
Top Width
9 mm
Weight
0.6 lbs.
Standards
RMA
Height
0.325 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D3048-8M-09
Zoro #
G903617814
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
3048 mm
Details
Weight
0.6 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Tooth Location
Two Sides
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
381
Industry Number
D3048-8M-09
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.35 inches Material: Rubber Number of Ribs: 1 Pitch Length: 120inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.