Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D360L250 - 36 in Outside Length - 2.5 in Top Width
Mfr # D360L250
Zoro # G803644019
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Top Width
2.50 in
Standards
RMA
Weight
4.5 lbs.
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D360L250
- Zoro #
- G803644019
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 2.50 in
- Height
- 0.18 in
- Pitch Length
- 36 in
- Belt Trade Size
- L
Details
- Standards
- RMA
- Weight
- 4.5 lbs.
- Gearbelt Type
- Double Side Timing Belt
- Number of Ribs
- 1
- Temp. Range
- -30 F to 160 F
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Application
- Heavy Duty General Application
- Storage Temp.
- 40F-100F
- Banded Belt
- No
- Maximum Operating Temperature
- 160 Degrees F
- Industry Number
- D360L250
- Pitch
- 3/8 in
- Reinforcing Cord Material
- Fiberglass
- Item
- Timing Belt
- Belt Material
- Chloroprene Polymer, Neoprene
- Tooth Location
- Two Sided
- Number of Teeth
- 96
- Belt Coating
- Nylon
- Tooth Shape
- Trapezoidal
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.5 inches Material: Rubber Number of Ribs: 1 Pitch Length: 36 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.