Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D387L1772 - 38.7 in Outside Length - 17.72 in Top Width
Mfr # D387L1772
Zoro # G003641276
product price:Â $747.99
/ea
Free Shipping & Returns
Key Features
Top Width
17.72 in
Height
0.18 in
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D387L1772
Zoro #
G003641276
UPC #
-
Country of Origin
China
Dimensions
Top Width
17.72 in
Height
0.18 in
Belt Trade Size
L
Pitch Length
38.7 in
Details
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Weight
33.8 lbs.
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Pitch
3/8 in
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D387L1772
Item
Timing Belt
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 17.72 inches Material: Rubber Number of Ribs: 1 Pitch Length: 38.7 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.