Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D435L029 - 43.5 in Outside Length - 0.29 in Top Width
Mfr # D435L029
Zoro # G503640250
product price:Â $21.15
/eaKey Features
Belt Trade Size
L
Industry Number
D435L029
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D435L029
Zoro #
G503640250
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
L
Top Width
0.29 in
Pitch Length
43.50 in
Height
0.18 in
Details
Item
Timing Belt
Industry Number
D435L029
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.38 in
Number of Teeth
116
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.7 lbs.
Application
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Minimum Operating Temperature
-30 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.29 inches Material: Rubber Number of Ribs: 1 Pitch Length: 43.5 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.