Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D450L075 - 45 in Outside Length - 0.75 in Top Width
Mfr # D450L075
Zoro # G003642556
product price:Â $39.39
/eaKey Features
Top Width
0.75 in
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
1.7 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D450L075
Zoro #
G003642556
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.75 in
Height
0.18 in
Belt Trade Size
L
Pitch Length
45 in
Details
Temp. Range
-30 F to 160 F
Number of Ribs
1
Weight
1.7 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Item
Timing Belt
Pitch
3/8 in
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
120
Reinforcing Cord Material
Fiberglass
Industry Number
D450L075
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 45 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.