Shop BESTORQ

Double Side Timing Belt Model D480H031 - 48 in Outside Length - 0.31 in Top Width

  • Mfr # D480H031

  • Zoro # G503644159


product price:  $22.99
/ea

Key Features

Belt Trade Size
H
Industry Number
D480H031
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.31 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D480H031
Zoro #
G503644159
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
H
Top Width
0.31 in
Pitch Length
48 in
Height
0.23 in
Inside Length
48 in

Details

Item
Timing Belt
Industry Number
D480H031
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.50 in
Number of Teeth
96
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Gearbelt Type
Timing Belt
Temp. Range
-30 Degrees F to 160 Degrees F
Application
Heavy Duty General Application
Standards
RMA
Weight
0.42
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Color
BLACK
Banded Belt
No
Storage Temp.
40F-100F
Minimum Operating Temperature
-30 Degrees F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.31 inches Material: Rubber Number of Ribs: 1 Pitch Length: 48 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.