Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D510L787 - 51 in Outside Length - 7.87 in Top Width
Mfr # D510L787
Zoro # G003640514
product price:Â $423.99
/ea
Free Shipping & Returns
Key Features
Top Width
7.87 in
Application
Heavy Duty General Application
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Weight
19.8 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D510L787
- Zoro #
- G003640514
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 7.87 in
- Height
- 0.18 in
- Pitch Length
- 51 in
- Belt Trade Size
- L
Details
- Application
- Heavy Duty General Application
- Standards
- RMA
- Gearbelt Type
- Double Side Timing Belt
- Weight
- 19.8 lbs.
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Temp. Range
- -30 F to 160 F
- Number of Ribs
- 1
- Banded Belt
- No
- Storage Temp.
- 40F-100F
- Pitch
- 3/8 in
- Tooth Shape
- Trapezoidal
- Belt Material
- Chloroprene Polymer, Neoprene
- Reinforcing Cord Material
- Fiberglass
- Industry Number
- D510L787
- Tooth Location
- Two Sided
- Belt Coating
- Nylon
- Item
- Timing Belt
- Number of Teeth
- 136
- Maximum Operating Temperature
- 160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 51 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.