Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D600H380 - 60 in Outside Length - 3.8 in Top Width
Mfr # D600H380
Zoro # G503640458
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Top Width
3.8 in
Standards
RMA
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Height
0.23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D600H380
Zoro #
G503640458
UPC #
-
Country of Origin
China
Dimensions
Top Width
3.8 in
Height
0.23 in
Belt Trade Size
H
Pitch Length
60 in
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
33 lbs.
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Industry Number
D600H380
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Belt Coating
Nylon
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Number of Teeth
120
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.8 inches Material: Rubber Number of Ribs: 1 Pitch Length: 60 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.