Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D880-5M-06 - 34.65 in Outside Length - 0.24 in Top Width
Mfr # D880-5M-06
Zoro # G803617525
product price:Â $20.15
/eaKey Features
Industry Number
D880-5M-06
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
6 mm
Pitch Length
880 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D880-5M-06
- Zoro #
- G803617525
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Width
- 6 mm
- Pitch Length
- 880 mm
- Height
- 0.2 in
- Belt Trade Size
- D5M
Details
- Item
- Timing Belt
- Industry Number
- D880-5M-06
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 176
- Belt Material
- Chloroprene Polymer, Neoprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 160 Degrees F
- Weight
- 0.1 lbs.
- Number of Ribs
- 1
- Gearbelt Type
- Double Side Timing Belt
- Standards
- RMA
- Application
- Heavy Duty General Application
- Features
- Oil, Heat and crack resistant, 5 years of shelf life
- Temp. Range
- -30 Degrees F to 160 Degrees F
- Storage Temp.
- 40F-100F
- Banded Belt
- No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.24 inches Material: Rubber Number of Ribs: 1 Pitch Length: 34.65inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.