Shop BESTORQ

Double Side Timing Belt Model D960-8M-06 - 37.8 in Outside Length - 0.24 in Top Width

  • Mfr # D960-8M-06

  • Zoro # G903617524


product price:  $20.39
/ea

Key Features

Top Width
6 mm
Gearbelt Type
Double Side Timing Belt
Height
0.325 in
Number of Ribs
1
Standards
RMA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D960-8M-06
Zoro #
G903617524
UPC #
-
Country of Origin
China

Dimensions

Top Width
6 mm
Height
0.325 in
Pitch Length
960 mm
Belt Trade Size
D8M

Details

Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Weight
0.3 lbs.
Application
Heavy Duty General Application
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Industry Number
D960-8M-06
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Belt Coating
Nylon
Number of Teeth
120
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.24 inches Material: Rubber Number of Ribs: 1 Pitch Length: 37.8inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.