
Aftermarket Replacement Belt for 71367460 ALLIS CHALMERS or GLEANER Double Angled Hex (Discontinued)
- Mfr # CC100
- Zoro # G203834089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC100
Zoro #
G203834089
UPC #
-
Country of Origin
China
Dimensions
Outside Length
104 in
Top Width
7/8 in
Inside Length
100 in
Height
11/16 in
Details
V-Belt Type
Double Side V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Brand
ALLIS CHALMERS or GLEANER
Replaces OEM Part
71116031
Standards
RMA
Storage Temp.
40F-100F
Weight
2.11 lbs.
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Double Side V Belt Top Width-7/8 in Material-Rubber Outside Length-104 in Height-11/16 in Weight: 2.11 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.