This item is Discontinued.

Bestorq Aftermarket Replacement belt for 271160 Toro Wheel Horse 4 SERIES (gear drive 44" or 52" deck) AA103

Aftermarket Replacement belt for 271160 Toro Wheel Horse 4 SERIES (gear drive 44" or 52" deck) (Discontinued)

  • Mfr # AA103
  • Zoro # G203813107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AA103
Zoro #
G203813107
UPC #
-
Country of Origin
China

Dimensions

Outside Length
105 in
Top Width
1/2 in
Inside Length
103 in
Height
3/8 in

Details

V-Belt Type
Double Side V Belt
Number of Ribs
1
Material
Fiberglass and Rubber
For Use With
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Replaces OEM Part
271160
Replaces OEM Brand
Toro Wheel Horse
Banded Belt
No
Standards
RMA
Weight
0.88 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Oil and Heat resistant Belt Type-Double Side V Belt Top Width-1/2 in Material-Rubber Outside Length-105 in Height-3/8 in Weight: 0.88 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.