Shop BESTORQ
See all product information
Create Account
Double Sided 14M timing belts
Mfr # 1610-D14M-50
Zoro # G006415553
product price:Â $608.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D14M
Industry Number
1610-D14M-50
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1610-D14M-50
Zoro #
G006415553
UPC #
-
Country of Origin
China
Dimensions
Belt Trade Size
D14M
Top Width
50 mm
Pitch Length
1610 mm
Height
0.59 in
Details
Item
Timing Belt
Industry Number
1610-D14M-50
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Pitch
14 mm
Number of Teeth
115
Belt Material
Chloroprene, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Storage Temp.
40F-100F
Banded Belt
No
Standards
RMA
Temp. Range
-30 Degrees F to 160 Degrees F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Weight
9.47
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1610 mm (63.39 in)
Height-0.59 in
Number of Ribs-1
Pitch Length-1610 mm (63.39 in)
Number of Teeth -115
Pitch-14
9.47
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1610 mm (63.39 in)
Height-0.59 in
Number of Ribs-1
Pitch Length-1610 mm (63.39 in)
Number of Teeth -115
Pitch-14
9.47
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.