
Double Sided 14M timing belts
Mfr # 2338-D14M-150
Zoro # G406415436
product price: $2,379.99
/ea
Free Shipping & Returns
Key Features
Pitch Length - Timing Belts
2338 mm (92.05 in)
Number of Teeth - Timing Belts
167
Industry Number - Timing Belts
2338-D14M-150
Top Width
150 mm (5.91 in)
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2338-D14M-150
Zoro #
G406415436
UPC #
-
Country of Origin
China
Dimensions
Pitch Length - Timing Belts
2338 mm (92.05 in)
Top Width
150 mm (5.91 in)
Height
0.59 in
Details
Number of Teeth - Timing Belts
167
Industry Number - Timing Belts
2338-D14M-150
Gearbelt Type
Double Side Timing Belt
For Use With
Heavy Duty General Application
Standards
RMA
Temp. Range
-30 F to 160 F
Material
Rubber
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
10.31
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2338 mm (92.05 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -167
Pitch-0.55 in
10.31
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-2338 mm (92.05 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -167
Pitch-0.55 in
10.31
Oil and Heat resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.