Shop BESTORQ
See all product information
Create Account
Double Sided 14M timing belts
Mfr # 2604-D14M-85
Zoro # G306416557
product price:Â $1,586.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2604-D14M-85
Zoro #
G306416557
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.59 in
Pitch Length
2604 mm
Belt Trade Size
D14M
Details
Standards
RMA
Banded Belt
No
Storage Temp.
40F-100F
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
6.5
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Pitch
14 mm
Industry Number
2604-D14M-85
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Number of Teeth
186
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-2604 mm (102.52 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -186
Pitch-0.55 in
6.5
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-2604 mm (102.52 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -186
Pitch-0.55 in
6.5
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.